
COOPER INDUSTRIES 50A 125/250V Heavy-Duty Flush Mount Receptacle, Black
Description
Flush mount power receptacles is specifically designed to meet the challenges of today’s high amperage applications. From residential dryers and ranges to travel trailers and industrial welders, you can count on this product to deliver consistent, reliable power.
Specifications
Brand Name | Eaton | Item Name | Power Receptacle |
Type | Heavy-Duty | Voltage Rating | 125/250 V |
Amperage Rating | 50 A | Number of Poles | 3 |
Number of Wires | 4 | NEMA Configuration | NEMA 14-50R |
Material | Steel | Color | Black |
Finish | Galvanized | Dimensions | 3.69 in L x 2.45 in W x 2.11 in H |
Mounting Type | Flush | Standards | cULus Listed, UL Listed |
UPC | 032664006388 |
Packages
1 - UNIT - 1 |