
PASS & SEYMOUR 5351-W 20Amp 125V 2-Pole/3-Wire NEMA 5-20R Heavy-Duty Spec Grade Single Receptacle - Side Wire, White
Description
Heavy-Duty Spec Grade Single Receptacle Side Wire 20amp 125volt.FEATURES AND BENEFITS:• Auto-ground clip assures positive ground.• Two drive screws anchor strap to back body and face where abrupt removal torque is greatest.• Heavy-duty, corrosion-resistant zinc-plated steel strap for added strength.• Backed-out tr-drive steel terminal screws. Internal screw-pressure-plate side wire capability.• One-piece brass triple-wire power contacts for lasting retention.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Straight Blade Single Receptacle | Type | Non-Reversing |
Grade | Residential/Commercial | Size | 3.3 in |
Voltage Rating | 125 V | Amperage Rating | 20 A |
Number of Poles | 2 | Number of Wires | 3 |
Connection Type | Wire Ground, Side Wire | NEMA Rating | 5-20R |
Conductor Size | 4 AWG | Material | Thermoplastic |
Color | White | Finish | Gloss |
Terminal Connection | Screw | Dimensions | 3.3 in |
Mounting Type | Wall, Flush | Standards | UL 498 |
Application | Commercial,Residential | UPC | 785007535150 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |