![pas5671](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/514395539.jpg?preset=medium)
PASS & SEYMOUR 5671 15Amp 250V NEMA 6-15R Heavy-Duty Spec Grade Single Receptacle - Back & Side Wire, Brown
Description
15Amp 250V Heavy-Duty Spec Grade Single Receptacle - Back & Side Wire, BrownFEATURES AND BENEFITS:• RoHS Compliant• Corrosion-resistant, plated steel strap locked in to face and back body to resist pulling away from face/body assembly.• One-piece brass, triple-wipe power contacts for lasting retention.• Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring.• Impact-resistant nylon face and thermoplastic back body.• Internal screw-pressure-plate back wire capable of accepting #14 - #10 AWG solid or stranded copper or copper-clad wire.• Terminal compartments isolated from each other for positive conductor containment.• Tri-drive terminal and mounting screws.• Auto-ground clip assures positive ground.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Straight Blade Single Receptacle | Type | Heavy Duty |
Grade | Specification | Size | 1.32 L x 1.093 W x 3.68 H In |
Voltage Rating | 250 V | Amperage Rating | 15 A |
Number of Poles | 2 | Number of Wires | 3 |
Connection Type | Back and Side Wire | NEMA Rating | 6-15R |
Conductor Size | 14-10 AWG | Material | Nylon |
Color | Brown | Finish | Untreated, Gloss |
Frequency Rating | 50/60 Hz | Terminal Connection | Screw |
Dielectric Strength | 2000 V | Dimensions | 33.528 mm W x 27.432 mm D x 83.312 mm H |
Mounting Type | Wall, Flush | Temperature Rating | -40 °C to 60 °C |
Environmental Conditions | UL 94 Requirements, V2 Rated Flammability | Standards | UL 498, CSA C22.2 No. 42 |
Application | Commercial Grade | UPC | 785007548921 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 | 4400 - SKID - 4400 |