
PASS & SEYMOUR S3713BK 15Amp 125V 2-Pole/3-Wire Clock Hanger Receptacle, Recessed with Smooth Wall Plate, Black
Description
Clock Hanger Recessed Receptacle with Smooth Wall Plate 15 Amp 125 Volt. FEATURES AND BENEFITS:• Single recessed receptacle• Smooth wall plate• RoHS: Yes• CSA Listed: Yes• Federal Spec: Yes• UL Standard: UL498• UN SPSC: 39121406
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Straight Blade Single Receptacle | Type | Recessed |
Grade | Commercial | Size | 5" |
Voltage Rating | 125 V | Amperage Rating | 15 A |
Number of Poles | 2 | Number of Wires | 3 |
NEMA Configuration | 5-15R | NEMA Rating | 5-15R |
Conductor Size | 14 - 10 AWG | Material | Thermoplastic |
Color | Black | Mounting Type | Wall |
Standards | UL 498 | Application | Commercial |
UPC | 785007687811 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |