
PASS & SEYMOUR 4700 15Amp 125V 2-Pole/3-Wire Turnlok® NEMA L5-15R Duplex Receptacle, Black
Description
FEATURES AND BENEFITS: • RoHS Compliant • Compact, impact-resistant nylon face and body are ultrasonically welded together for unrivaled strength. • Face color coding by voltage facilitates locating and mating of proper devices. • One piece, high-grade brass contacts offer excellent conductivity and heat-rise resistance. • Clearly marked NEMA configuration, rating, and third-party listing on each unit's face. • Single-piece, solid brass mounting strap is free of easily loosened rivets found on other brands. • Side and external screw-pressure-plate back wire capability. • Accepts #14 - #10 AWG.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Turnlok® |
Item Name | Turnlock Duplex Receptacle | Type | Duplex, Receptacles |
Grade | Industrial | Size | 3.3" |
Voltage Rating | 125 V | Amperage Rating | 15 A |
Number of Poles | 2 | Number of Wires | 3 |
NEMA Rating | L5-15R | Conductor Size | 18 AWG |
Material | Thermoplastic | Color | Black |
Finish | Gloss | Phase | 3 |
Terminal Connection | Screw | Dimensions | 3.3 in |
Mounting Type | Flush | Standards | UL 498 |
Application | Industrial | UPC | 785007470000 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 | 3600 - SKID - 3600 |