![cwdcs8369](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/422101873.jpg?preset=medium)
COOPER INDUSTRIES CS8369 50A 250V 3-Phase 3-Pole/4-Wire Industrial Specification Grade California Standard Receptacle, Black
Description
Industrial Specification Grade 50A Locking Devices - California Standard Receptacle, 50A, 3Ø 250V/AC Non-NEMA 3-Pole/4-Wire. Innovative design, rugged materials and superior construction deliver lasting performance and reliable service in harsh industrial environments.
Specifications
Brand Name | Eaton | Item Name | Receptacle |
Voltage Rating | 250 V | Amperage Rating | 50 A |
Number of Poles | 3 | Number of Wires | 4 |
Material | Steel | Color | Black |
UPC | 040893676715 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |