Abbotsford
cwdcs8365ex

COOPER INDUSTRIES CS8365EX 50Amp 250V Non-NEMA 3-Phase 3-Pole/4-Wire California Standard Pro-Grip Plug, Black

Price $129.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:CS8365EX

Description

Industrial Specification Grade 50A Locking Devices - California Standard Pro-Grip Plug & Connector, 50A, 3Ø 250V/AC Non-NEMA 3-Pole/4-Wire. Arrow Hart’s unique Pro-Grip design allows for quick and easy termination and assembly, saving valuable time on the job site. Superior design combined with rugged materials make Arrow Hart 50A devices ideal for temporary power applications.Design Features:• Pro grip lock provides visual confirmation that device is assembled properly• Deep tapered wire wells accept up to #4 AWG UL wire – key forlong cable runs• Glass-filled nylon body for superior strength and heat performance• Unique 3-step assembly process for pro grip plugs and connectors• Single piece heavy-duty plated mounting strap• Stainless steel tri-combo assembly screws• Receptacles utilize rugged, single piece plated mounting strapfor corrosion resistance• Primary applications are temp power, generators, heavy equipment

Specifications

Brand Name Eaton Item Name Locking Plug
Type Locking Number of Wires 4
Number of Poles 3 Conductor Size 10-6 AWG
Color/Finish Black/Red Cord Size 0.44 - 1.06 in
Temperature Rating -40 °C to 60 °C NEMA Rating Non-NEMA
Material Nylon Environmental Conditions -40 To 60 °C
Standards California Proposition 65 Warning Application For Industrial Use
UPC 032664663949

Packages

1 - UNIT - 1 10 - UNIT - 10