![pasl1520r](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/327462546.jpg?preset=medium)
PASS & SEYMOUR L1520R 20Amp 250V 3-Pole/4-Wire 3-Phase Turnlok® NEMA L1520 Single Receptacle, Black
Description
FEATURES AND BENEFITS:• RoHS Compliant• Compact, impact-resistant nylon face and body are ultrasonically welded together for unrivaled strength.• Face color coding by voltage facilitates locating and mating of proper devices.• One piece, high-grade brass contacts offer excellent conductivity and heat-rise resistance.• Clearly marked NEMA configuration, rating, and third-party listing on each unit's face.• Single-piece, solid brass mounting strap is free of easily loosened rivets found on other brands.• Side and external screw-pressure-plate back wire capability.• Accepts #14 - #10 AWG.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Turnlok® |
Item Name | Turnlock Single Receptacle | Type | Single Receptacles |
Grade | Industrial/Specification | Size | 3.3 in |
Voltage Rating | 250 V | Amperage Rating | 20 A |
Number of Poles | 2 | Number of Wires | 3 |
NEMA Rating | L15-20R | Conductor Size | 4 AWG |
Material | Nylon | Color | Black |
Finish | Gloss | Terminal Connection | Screw |
Dimensions | 3.3 in | Mounting Type | Flush |
Standards | UL 498 | Application | Industrial |
UPC | 785007152050 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 |