
PASS & SEYMOUR L720R 20Amp 277V 2-Pole/3-Wire Turnlok® NEMA L720 Single Receptacle, Black
Description
FEATURES AND BENEFITS:• RoHS Compliant• Compact, impact-resistant nylon face and body are ultrasonically welded together for unrivaled strength.• Face color coding by voltage facilitates locating and mating of proper devices.• One piece, high-grade brass contacts offer excellent conductivity and heat-rise resistance.• Clearly marked NEMA configuration, rating, and third-party listing on each unit's face.• Single-piece, solid brass mounting strap is free of easily loosened rivets found on other brands.• Side and external screw-pressure-plate back wire capability.• Accepts #14 - #10 AWG.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Locking Single Receptacle | Type | Single Receptacles |
Size | 3.3 in | Voltage Rating | 277 V |
Amperage Rating | 20 A | Number of Poles | 2 |
Number of Wires | 3 | NEMA Rating | L7-20R |
Conductor Size | 4 AWG | Material | Nylon |
Color | Black | Contact Material | Brass |
Standards | UL 498 Listed | Application | Industrial Specification Grade |
UPC | 785007272055 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 | 3600 - SKID - 3600 |