
COOPER INDUSTRIES 442 Cooper Wiring Devices Pull Chain Canopy Switch
Description
Canopy switch-pull chain single-pole is for use in fixtures, appliances, doorways and equipment. Shank is threaded and 11.8 mm long. Hex nut and finishing nut furnished.
Specifications
Brand Name | Cooper Industries | Sub Brand | Arrow Hart |
Item Name | Canopy Pull Chain Switch with End Bell | Voltage Rating | 125/250 VAC |
Amperage Rating | 3/6 A | Number of Poles | 1 |
Action | On/Off | Actuator | Pull Chain |
Color/Finish | Nickel | Contact Ratings | 3 A at 125/250 VAC, 6 A at 125 VAC |
Terminal Connection | Wire Lead | Conductor Size | 18 AWG |
Material | Polycarbonate | Dimensions | 0.991 in L x 1.189 in W x 2.886 in H |
Temperature Rating | -40 to 65 °F | Mounting Type | Wall |
Application | For Use in Fixtures, Appliances, Doorways and Equipment |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |