
SIGNIFY 280958 2 ft 17W 4100K ALTO II Technology T8 PLUS Fluorescent Lamp
Description
Philips PLUS T8 lamps are energy-efficient lighting solutions and offer long life. F17T8/TL841 ALTO Plus 25PK. Base: Medium Bi-Pin [Medium Bi-Pin Fluorescent] - Base Information: Green Base - Bulb: T8 - Energy Saving - Color Code: TL841 [CCT of 4100K] - Color Rendering Index: 85 Ra8 - Color Designation: TL841 - Color Temperature: 4100 K - Initial lumen: 1375 Lm - Design Mean Lumens: 1310 Lm - Mercury (Hg) Content: 1.7 mg - Picogram per Lumen Hour: 43 p/LuHr
Specifications
Brand Name | Philips Lighting | Item Name | T8 Linear Fluorescent |
Bulb Base Group | Bi-Pin | Designation | F17T8/TL841/PLUS/ALTO 30PK |
Bulb Shape | T8 | Bulb Base | G13 Medium |
Wattage | 17 W | Lumens | 1375 lm |
Color Temperature | 4100 K | Average Life | 24000 hr |
Light Color | 841 Cool White | Color Rendering Index (CRI) | 85 |
Voltage Rating | 275 V | Diameter | 25.4 MM |
Application | For General Applications | UPC | 046677280956 |
Packages
30 - UNIT - (30) | 2880 - SKID - 2880 |