
TECHSPAN 35-130 20/10Amp 125/250V Techspan Heavy Duty Toggle Switch, SPDT, ON-ON
Description
Heavy duty toggle switch. ON-ON circuit function. 20 A at 125 VAC, 10 A at 277 VAC. Bat actuator style. Metal actuator material. Screw terminal type.
Specifications
Brand Name | Techspan | Item Name | Toggle Switch |
Type | Bat Handle | Amperage Rating | 20 A |
Number of Poles | 1 | Actuator | Toggle |
Contact Configuration | SPDT | Action | On-On |
Terminal Connection | Screw Terminal | Mounting | Screw Mount |
UPC | 776856194230 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |