
PASS & SEYMOUR AAAL4G2 4-Gang Accent Nightlight
Description
FEATURES AND BENEFITS:• Perfect for hallways or children’s bedrooms where the addition of a subtle wall nightlight provides comfort and visibility.• The adorne Accent Nightlight provides a warm, gentle light below any existing switch.• Leave your wall nightlight on or toggle through several level settings with just the tap of a finger.• The device attaches directly to the bottom of existing adorne light switches and is invisible once installed, making it a sleek addition day and night.
Specifications
Brand Name | Legrand | Sub Brand | Adorne |
Item Name | Accent Nightlight | Type | 4-Gang |
Voltage Rating | 125 V | Wattage | 1.3 W |
Lamp Type | LED | Housing Material | Thermoplastic |
Housing Finish | Clear | Standards | cULus Listed, ETL Listed |
Application | For Illumination - Ability to Locate Device in The Dark, Residential Wiring | UPC | 785007024999 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 |