![lutct103phwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/337803993.jpg?preset=medium)
LUTRON CT-103PH-WH-C 1000W 120V 1-Pole/3-Way Skylark Contour Preset Dimmer (Clamshell Packaging), White
Description
Skylark Contour is the newest addition to the Skylark® slide dimmer family of products. It provides the same quality and performance as the original Skylark slide dimmer, but with an updated look. It features a convenient rocker switch that turns the lights on and off, and an easy-to-use slide control that adjusts the light for any activity.
Specifications
Brand Name | Lutron | Sub Brand | Skylark Contour™ |
Item Name | Dimmer | Type | 3 Way, Magnetic, Low Voltage, Rocker/Slide |
Voltage Rating | 120 V | Frequency Rating | 60 Hz |
Power Rating | 1000 W Incandescent/Halogen or 450 W Magnetic Low Voltage | Number of Poles | 1 |
Material | Metal/Plastic | Color/Finish | White/Untreated |
Action | On/Off | Connection Type | Wire Lead |
Operating Temperature | 0 to 40 degrees Celsius | Dimensions | 75 mm W x 33 mm D x 119 mm H |
Mounting | Wallbox | Standards | UL Listed, CSA Certified |
Application | For Incandescent or Halogen Lighting Control | UPC | 027557829984 |
Packages
1 - UNIT - 1 | 3 - UNIT - 3 | 48 - UNIT - 48 |