![lutmarlacsa](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/380571321.jpg?preset=medium)
LUTRON 120V Maestro Companion Dimmer, Light Almond
Description
Companion dimmer for true multi-location dimming from every location, use up to nine companion dimmers with only one Maestro® multi-location dimmer. Use standard single-pole and 3-way wiring.
Specifications
Brand Name | Lutron | Sub Brand | Maestro |
Item Name | Companion Dimmer | Type | Multi-Location |
Voltage Rating | 120 V | Number of Poles | 1 |
Material | Metal, Plastic | Color/Finish | Light Almond |
Operating Temperature | 0 - 40 °C | Mounting | Wallbox |
Standards | UL Listed, CSA, NOM Certified, FCC Approved, IC, COFETEL | Application | For Lighting Control |
UPC | 027557466431 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |