![litlccrtlscene1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/330966465.jpg?preset=medium)
LITELINE 120V OnCloud Room Controller, White
Description
Connect Liteline OnCloud fixtures to the OnCloud Room Controller and keep full control even if the Wi-Fi goes down. Control on/off, dimming, white tuning, and toggle between four favorite modes.
Specifications
Brand Name | Liteline | Sub Brand | OnCloud |
Item Name | OnCloud Room Controller | Type | Wi-Fi |
Voltage Rating | 120 V | Frequency Rating | 60 Hz |
Amperage Rating | 5 A | Power Rating | 600 W, 0.07 W Relay OFF, 0.79 W Soft OFF, 0.79 W ON |
Material | Polycarbonate | Color/Finish | White |
Action | On/Off | Operating Temperature | -5 to 45 °C |
Dimensions | 3-5/16 in W x 5-1/16 in H x 1-7/16 in D | Mounting | Wall |
Special Features | 2.4 GHz Wireless Frequency | Standards | cULus Listed, FCC Certified, IEEE 802.11 b/g Certified |
Application | For Dry and Indoor Application | UPC | 771250036278 |
Packages
1 - UNIT - 1 |