
LUTRON P-DIM-3WAY-WH-C 3-Way Caseta Smart Dimmer Switch Kit with Remote, White
Description
Lutron Caseta Smart Dimmer Switch Kit with Remote, 3-Way (2 Points of Control), Works with Alexa, Apple HomeKit, and the Google Assistant, White, for Canada
Specifications
Brand Name | Lutron | Sub Brand | Caseta® |
Item Name | Dimmer Kit | Type | 3-Way, Tap Control |
Voltage Rating | 120 V | Power Rating | 150 W LED/CFL/Incandescent |
Color/Finish | White | Mounting | In-Wall |
Special Features | Eliminates The Hassle Of Fumbling Around In The Dark, Trying To Find The Light Switch For a Safe Entry | Includes | (1) Dimmer, (1) Pico Remote, (1) Wallplate Bracket, (1) Wallplate |
Application | For Hallways, Family Rooms and Kitchens | UPC | 784276806442 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |