![lutdvcl253pwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/326731725.jpg?preset=medium)
LUTRON 120V 1-Pole/3-Way Diva Dimmer Switch, White
Description
Works with dimmable LEDs and CFLs, and incandescent/halogen bulbs—even mixed on the same circuit. Helps future proof the dimmer installation as the lamp landscape changes from incandescent bulbs to LED bulbs. High-performance dimming minimizes problems like flicker, shimmer, and pop-on seen with other dimmers.
Specifications
Brand Name | Lutron | Sub Brand | Diva |
Item Name | Dimmer Switch | Type | 3 Way, Paddle |
Voltage Rating | 120 V | Frequency Rating | 60 Hz |
Power Rating | 250 W Dimmable LED/CFL, 600 W Incandescent/Halogen or 350 W Hi-Lume 1% 2-Wire LED | Number of Poles | 1 |
Material | Plastic | Color/Finish | White |
Indicator Type | LED | Connection Type | Wire Lead |
Operating Temperature | 0 - 40 °C | Environmental Conditions | Indoor Use Only |
Dimensions | 2.94 in W x 1-1/2 in D x 4.69 in H | Mounting | Wallbox |
Standards | UL Listed, CSA Certified, NEMA SSL-7A Type 2 | Application | For Dimmable LED/CFL, Incandescent/Halogen Lighting Control |
UPC | 784276091978 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |