![lutntstvdvwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/326161115.jpg?preset=medium)
LUTRON NTSTV-DV-WH 10V Nova Slide Dimmer Fluorescent, White
Description
Nova T® slide-to-off dimmer are single pole (small control), Class 2 separate power pack required. Square law dimming, Voltage compensation, Power-failure memory, Superior RFI suppression, Captive linear slider, Accessible air-gap switch, Electrostatic discharge tested, Heavy-duty components for surge protection and long product life, Excellent for residential or commercial applications.
Specifications
Brand Name | Lutron | Sub Brand | Nova T® |
Item Name | Dimmer Switch | Type | Slide-to-Off, Phase Cut-Off/Cut-On |
Voltage Rating | 120 - 277 VAC | Frequency Rating | 0 - 60 Hz |
Power Rating | 2216 W | Number of Poles | 1 |
Material | Plastic | Color/Finish | White/Enamel Painted, Gloss |
Indicator Type | LED | Connection Type | Wire Lead |
Operating Temperature | 0 - 40 °C | Environmental Conditions | 0 - 90% RH Non-Condensing, Indoor Use Only |
Dimensions | 2-3/4 in W x 1.29 in D x 4.56 in H | Mounting | Wallbox, Snapper |
Standards | UL Listed, CSA, NOM Certified | Application | For 0 - 10 V LED/Fluorescent Lighting Control |
UPC | 784276071970 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |