
LUTRON PP-347H 347V PP Series Power Pack, Black
Description
Power switch packs provide 24 V power supply to operate Lutron sensors as well as the 20 A line voltage relay to control the load in one compact housing. The unit can be placed outside or inside the junction box with a simple twist-on nut. The auxiliary relay model can be used with line voltage power packs to switch additional loads. High-impact UL94 5 VA flammability-rated plastic case construction. For indoor use only.
Specifications
Brand Name | Lutron | Sub Brand | PP Series Power Packs |
Item Name | Power Pack | Type | Pull High |
Voltage Rating | 347 V | Amperage Rating | 16 A |
Frequency Rating | 60 Hz | Series/Model | PP |
Output Rating | 24 VDC | Material | Plastic |
Dimensions | 3.69 in L x 2.33 in W | Cable Size | 16 AWG |
Mounting | Junction box or standard fluorescent fixture ballast cavity' | Humidity | 0 - 90% Humidity, Non-Condensing |
Temperature Rating | 0 °C to 40 °C | Standards | UL, cUL, NOM Listed |
Application | For Occupant Sensors and PP-SH Units | UPC | 027557212564 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |