![lutrdrdla](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/326159770.jpg?preset=medium)
LUTRON RD-RD-LA 120V RadioRA 2 Maestro Multi-Location Remote Dimmer, Light Almond
Description
RadioRA® 2 Maestro® local controls function much like standard dimmers and switches, but can be controlled as part of a lighting control system. Local lighting controls are useful in locations where single circuits of lighting need to be dimmed or switched. Local fan speed controls are useful in locations where control of a single ceiling paddle fan is needed.RadioRA® 2 Maestro® dimmers incorporate advanced features such as fade on/fade off, delayed long fade to off, and rapid full on.
Specifications
Brand Name | Lutron | Sub Brand | RadioRA 2 |
Item Name | Rotary Switch | Type | Remote |
Mounting Type | Wall Box | Standards | UL Listed, CSA Certified, NOM Listed, FCC Approved, IC Approved, COFETEL Listed |
Application | Lighting Control Applications | UPC | 027557770897 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |