![lutrrdprola](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/326163230.jpg?preset=medium)
LUTRON RRD-PRO-LA RadioRA 2 RF Maestro Pro LED+ Dimmer - Phase Selectable, Light Almond
Description
Compatible with Lutron RadioRA 2 and RA2 Select lighting control systems. Controls 250 W LED, 500 W incandescent/halogen/ELV, or 400 VA magnetic low-voltage loads. Neutral Wire optional, Phase Selectable for forward or reverse phase control. Tap on to preset level; tap off. Tap twice for full on. Press, hold, and release for delayed fade-to-off. Touch rocker to adjust light level. Provides true dimming from each location with companion dimmers.
Specifications
Brand Name | Lutron | Sub Brand | RadioRA 2 |
Item Name | Dimmer | Type | Multi-Location |
Voltage Rating | 120 V | Power Rating | 600 W |
Number of Poles | 1 | Material | Metal/Plastic |
Color/Finish | Light Almond | Action | Tapswitch |
Indicator Type | Incandescent/Halogen, Magnetic Low Voltage, Electronic Low Voltage | Enclosure Type | Plastic |
Connection Type | Screw Terminal | Operating Temperature | 0 - 40 °C |
Environmental Conditions | 0 - 90% Relative Humidity | Dimensions | 119 mm H x 75 mm W |
Mounting | Wallbox | Special Features | Press, Hold, and Release for Delayed Fade-to-Off |
Standards | UL, cUL Listed, NOM, FCC, IC, COFETEL | Application | For Lighting Control |
UPC | 784276270342 |
Packages
1 - UNIT - 1 |