![lutrrdprosw](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/326163226.jpg?preset=medium)
LUTRON RRD-PRO-SW RadioRA 2 RF Maestro PRO LED+ Dimmer, Snow
Description
Compatible with Lutron RadioRA 2 and RA2 Select lighting control systems. Controls 250 W LED, 500 W incandescent/halogen/ELV, or 400 VA magnetic low-voltage loads. Neutral Wire optional, Phase Selectable for forward or reverse phase control. Tap on to preset level; tap off. Tap twice for full on. Press, hold, and release for delayed fade-to-off. Touch rocker to adjust light level. Provides true dimming from each location with companion dimmers.
Specifications
Brand Name | Lutron | Sub Brand | RadioRA 2 |
Item Name | Dimmer Switch | Type | Multi-Location |
Voltage Rating | 120 VAC | Power Rating | 600 W |
Number of Poles | 1 | Material | Metal/Plastic |
Color/Finish | Snow | Connection Type | Screw Terminal |
Operating Temperature | 0 - 40 °C | Environmental Conditions | 0 - 90% Humidity |
Dimensions | 4.69 in L x 2.94 in W | Mounting | Wallbox |
Special Features | Compatible with Lutron Radiora 2 and RA2 Select Lighting Control Systems, Controls 250 W LED, 500 W Incandescent/Halogen/ELV, Or 400 VA Magnetic Low-Voltage Loads | Standards | cUL Listed, FCC Compliant, ICC, IFTEL, NOM Certified, UL Listed |
Application | For Lighting Control | UPC | 784276270434 |
Packages
1 - UNIT - 1 |