Abbotsford
pasadth700rmtum1

PASS & SEYMOUR ADTH700RMTUM1 700W Touch™ Tru-Universal Wi-Fi Ready Dimmer Master, Magnesium

Price $263.96 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:ADTH700RMTUM1

Description

FEATURES AND BENEFITS:• Perfect anywhere you’d like to combine Wi-Fi-Ready lighting control with sleek, recognizable touch technology and the option to dim.• The Touch Wi-Fi Ready Master Dimmer is a programmable light switch and dimmer combination that pairs with the adorne Hub to create smart lighting solutions for your home. • Turn lights on and off or dim with just the touch of a finger – or create custom lighting settings to control lights from your smartphone or tablet via the Legrand Lighting Control app.•Compatible with the Google Assistant and Amazon Alexa

Specifications

Brand Name Legrand Sub Brand Adorne
Item Name Rotary Switch Type Touch Dimmer Wi-Fi Ready Master True Universal, Magnesium
Voltage Rating 120 V Amperage Rating 5.5 A
Actuator Type Touch Switch Color Magnesium
Power Rating 700 W Mounting Type Box
Standards cULus Listed, UL Listed, FCC Approved, RoHS Compliant Application Residential Applications
UPC 804428067733

Packages

1 - UNIT - 1 8 - UNIT - 8