Abbotsford
pasastp1532w4

PASS & SEYMOUR ASTP1532W4 15Amp 2-Module sofTap Switch, White

Price $84.45 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:ASTP1532W4
Documents Documents

Description

FEATURES AND BENEFITS:• Perfect for anywhere you'd like to upgrade the look of a standard switch with sensitive sofTap technology.• This stylish switch lets you turn lights on and off with just a light tap of the finger.• Use on its own to control a light from one location (single-pole operation) or pair with a second switch or dimmer to control a single light source from two locations (three-way operation).• Pair with matching sofTap Dimmer Switch or Wi-Fi Ready sofTap Switch to create a uniform look throughout a room or your entire house.

Specifications

Brand Name Legrand Sub Brand Adorne
Type SofTap 15A Switch, White Voltage Rating 120 V
Amperage Rating 15 A Number of Poles 3
Material Poly Carbonate Connection Type Internal Pressure Plates,Screw-Type Terminals
Mounting Box Mount Standards cULus
UPC 785007022858

Packages

1 - UNIT - 1 4 - UNIT - 4