
PASS & SEYMOUR ASTM2W2 600W Time Light Switch Manual-On/Timed-Off, White
Description
FEATURES AND BENEFITS:• Perfect for anywhere you want to control turning lights on and have them automatically turn off at a preset time, such as a bathroom.• The adorne Manual ON/Timed OFF Motion Sensor Switch provides combination control by allowing you to manually turn lights on when entering a room and automatically turning them off at a preset time.• Pair with matching Motion Sensor Dimmer Switch or to create a uniform look throughout a room or your entire house.
Specifications
Brand Name | Legrand | Sub Brand | Adorne |
Type | Timer Switch, Manual-On/Timed-Off, White | Voltage Rating | 120 V |
Wattage | 600 W | Number of Poles | 3 |
Color | White | Mounting | Box Mount |
Standards | cULus | UPC | 785007023473 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 |