Abbotsford
paslscldc163pwccv4

PASS & SEYMOUR LSCLDC163PW 15Amp 3-Speed Indoor Slide Fan Control, White

Price $77.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:LSCLDC163PW
Documents Documents

Description

Backed by a Lifetime Warranty, the Legrand Preset Dimmer & Fan Control is specifically designed to dim your light and adjust your fan speed all from one device. It features a sleek, sculpted ergonomic design for smooth, easy operation and precise control.FEATURES:- Lifetime warranty- Separate controls for dimming lights and controlling ceiling fan speed- Works with dimmable CFL and LED, and all halogen and incandescent bulbs- Convenient 3 speed slide control- Easily installs in minutes- Preset switch turns lights or fan on at last setting- Exclusive black aluminum strap disperses heat to maximize dimmer efficiency- Enhance design with a radiant screwless wall plate

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Fan Speed Control Dimmer Type Dual
Size Depth 1.28" x Width 2.50" x Height 4.19" Voltage Rating 120 V
Amperage Rating 1.6 A Lamp Type CFL/LED or Incandescent
Color White Power Rating 450 W
Terminal Type Back and Side Wired Dimensions 2-1/2 in W x 1.28 in D x 4.19 in H
Mounting Type Wall Temperature Rating 0 °C to 40 °C
Standards RoHS Compliant Application For Residential Use
UPC 785007040517

Packages

1 - UNIT - 1 24 - UNIT - 24 2880 - SKID - 2880