Abbotsford
appecskf3w

EGS ECSKF3W 20Amp 120/277V 3-Way Appleton Toggle Switch Cover Assembly Only

Price $425.53 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:ECSKF3W

Description

Cover assembly, toggle switch, no motor rating. Factory sealed, 20Amps, 120/277VAC. Front operated.

Specifications

Brand Name Emerson Item Name Toggle Switch Cover
Mounting Surface Type Explosionproof, 3 Way, 2 Position
UPC 781381453523

Packages

1 - UNIT - 1
Customers who bought this item also bought