Abbotsford
lutlped1bl

LUTRON L-PED1-BL Pico Single Mount Pedestal, Black

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:L-PED1-BL
Documents Documents

Description

Holds one Pico controller, place on any convenient tabletop, modern remote pedestal added freedom of control. Lutron Pedestal Single Mount Pedestal, Black. Install a Maestro Wireless RF Pico Controller on this modern table stand for convenient access and remote control of your home's lighting from any night stand or tabletop. Maestro Wireless is a light control system that allows you to create custom solutions for anywhere in your home. The system includes dimmers, switches, lamp dimmers, occupancy sensors and Pico wireless controls. Choose the products that meet your needs. It consists of radio frequency (RF) devices that are easily configured to communicate together for wireless control of lights. Companion dimmers and companion switches are available for multi-location control.

Specifications

Brand Name Lutron Sub Brand Pico®
Item Name Pedestal Material Plastic
Mounting Tabletop Type Single
Color/Finish Black Dimensions 2.95 in L x 1.78 in W x 1.45 in H
Standards FCC Approved, UL Listed Application For Converting a Pico Wireless Control to a Tabletop Control
UPC 027557765930

Packages

1 - UNIT - 1 3 - UNIT - 3 48 - UNIT - 48