Abbotsford
lutpj2p2bgwh

LUTRON PJ2-P2B-GWH 2-Button Pico Wireless Control, White

Price $30.18 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:PJ2-P2B-GWH
Documents Documents

Description

The Pico wireless control is a flexible and easy to use device that allows the user to control Lutron wireless load-control devices from anywhere in the space. This battery-operated control requires no external power or communication wiring.


Includes (1) Pico paddle remote for on/off control; gloss finish

Add an additional point of control wirelessly, without needing a hub or password, for maximum convenience; Lutron smart dimmer or switch required for pairing – not for standalone use

Mount on almost any wall surface with a wall mount bracket (PICO-WBX-ADAPT) to add a 2nd “switch” anywhere you need it – no cutting holes or pulling wire required (easy wireless 3-way)

Seamlessly match the look and feel of the Diva smart dimmer and Claro smart switch with a consistent aesthetic

When paired exclusively with Diva smart dimmer: Tap once for preset slider  level, double tap for full brightness; When paired to other smart devices: tap top once for on, tap bottom once for off

Use as handheld remote, mount to any surface with the Pico wall box adapter (PICO-WBX-ADAPT), attach to a tabletop pedestal (L-PED1 WH), or car visor (PICO-CARVISOR-CL); Accessories sold separately

Pico remotes typically have a 10-year battery life (CR2032 battery included)

Provides control of multiple Lutron smart dimmers and switches in an entire room or multiple rooms within a range of 30 ft (9 m) through walls or 60 ft (18 m) direct line-of-sight

Communicates using Lutron's proprietary and highly reliable Clear Connect: Type A, RF Technology that ensures seamless communication between devices within Caseta , RA2 Select, RadioRA 3, HomeWorks or Lutron Shade systems

Coordinates perfectly with Lutron Claro wall plates for a consistent color and finish (wall plates are sold separately)

Specifications

Brand Name Lutron Item Name Pico Paddle Remote
Type 2-Button Color/Finish White
Dimensions 1.28 in W x 2.6 in H Mounting Wall
For Use With On/Off Control, Caseta Smart Switches/Dimmers Standards cULus Listed, FCC Compliant, ISED Certified, IFETEL Certified, NOM Certified, SUTEL Certified, QCERT
Application For Commercial, Residential UPC 784276817103

Packages

1 - UNIT - 1
Customers who bought this item also bought