
ADEMCO III PLS550A1006/U 500W Honeywell EconoSwitch™ Industrial Single Pole, White
Description
HONEYWELL EconoSwitch Programmable Wall Switches. Flap doorhides programming buttons and acts as an On/Off switch when pressed. From single pole to three-way installations, lighting, fan,pumps and motors.
Specifications
Brand Name | Honeywell | Sub Brand | EconoSwitch™ |
Item Name | Programmable Timer Switch | Type | 3-Way, Solar Timetable |
Voltage Rating | 120 V | Wattage | 40 - 500 W |
Time Setting Range | 7 dy | Number of Poles | 1 |
Color | White | Application | For Lighting, Fan, Pumps, and Motors Installations |
Packages
1 - UNIT - 1 |