Abbotsford
cwdcs115w

COOPER INDUSTRIES CS115W 15Amp 120/277V 1-Pole Commercial Grade AC Quiet Switch - Side Wire, White

Price $7.85 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:CS115W

Description

Commercial Grade - AC Quiet Switches - Side Wire. Heavy duty cam action mechanism insures quiet switch action. Side wire terminals accept up to #10 solid or stranded wire. Ground screw terminal standard. 120/277V/AC rating ideal for fluorescent lighting fixtures typical in commercial applications.

Specifications

Brand Name Cooper Industries Sub Brand Arrow Hart
Type Toggle Switch Voltage Rating 120 - 277 VAC
Number of Poles 1 Actuator Compact Toggle
Contact Configuration Switches Color White
Material PVC,Polyvinyl Chloride UPC 032664487439

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100
Customers who bought this item also bought