
COOPER INDUSTRIES CS220W 20Amp 120/277V 2-Pole Commercial Grade AC Quiet Switch - Side Wire, White
Description
Commercial Grade - AC Quiet Switches - Side Wire. Heavy duty cam action mechanism insures quiet switch action. Side wire terminals accept up to #10 solid or stranded wire. Ground screw terminal standard. 120/277V/AC rating ideal for fluorescent lighting fixtures typical in commercial applications.
Specifications
Brand Name | Cooper Industries | Sub Brand | Arrow Hart |
Item Name | Commercial Grade Toggle Switch | Type | Heavy Duty |
Voltage Rating | 120 - 277 VAC | Amperage Rating | 20 A |
Number of Poles | 2 | Actuator | Compact Toggle |
Contact Configuration | Switches | Color | White |
HP Rating | 1 hp, 2 hp | Grade | Commercial |
Action | Toggle | Terminal Connection | Screw |
Material | PVC,Polyvinyl Chloride | Dimensions | 3.28 in L x 1.13 in W x 0.88 in D |
Mounting | Wall | Standards | FCC Apporved, cUL Listed, NOM Certified |
Application | For Fluorescent Lighting Fixtures Typical in Commercial Applications | UPC | 032664488405 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |