
COOPER INDUSTRIES CS315W 15Amp 120/277V 3-Way Commercial Grade AC Quiet Switch - Side Wire, White
Description
Commercial Grade - AC Quiet Switches - Side Wire. Heavy duty cam action mechanism insures quiet switch action. Side wire terminals accept up to #10 solid or stranded wire. Ground screw terminal standard. 120/277V/AC rating ideal for fluorescent lighting fixtures typical in commercial applications.
Specifications
Brand Name | Cooper Industries | Sub Brand | Arrow Hart |
Type | Toggle Switch | Voltage Rating | 120 - 277 VAC |
Contact Configuration | Switches | Color | White |
Material | PVC,Polyvinyl Chloride | UPC | 032664487804 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |