Abbotsford
pas660bkg

PASS & SEYMOUR 660BKG 15Amp 120V 1-Pole TradeMaster® Grounding Toggle Switch, Black

Price $6.95 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:660BKG

Description

15Amp 120V 1-Pole TradeMaster® Grounding Toggle Switch, Black.FEATURES AND BENEFITS:• Side wire #12 and #14 AWG. Push wire #14 AWG.• Tri-drive ground, terminal, and mounting screws.• Easy-access green hex head ground screw.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Commercial Grade Toggle Switch Type 3 Wire
Voltage Rating 120 V Amperage Rating 15 A
Number of Poles 1 Color Black
Grade Commercial Action Off
Wiring Configuration Side Wire Terminal Connection Screw, Grounded
Conductor Size 4 Material Thermoplastic
Dimensions 3.3 in Mounting Wall, Flush, Screw
Standards UL 498 Application Commercial,Residential
UPC 785007660029

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100
Customers who bought this item also bought