Abbotsford
pas663bkg

PASS & SEYMOUR 663BKG 15Amp 120V 3-Pole NAFTA-Compliant TradeMaster Grounding Toggle Switch, Black

Price $11.62 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:663BKG

Description

15Amp 120V 3-Pole NAFTA-Compliant TradeMaster® Grounding Toggle Switch, Black.FEATURES AND BENEFITS:• Thermoplastic toggle and frame.• Extra-long strap.• High-impact resistant construction.• Side wire #12 and #14 AWG.• Push wire #14 AWG.• Tri-drive ground, terminal, and mounting screws.• Easy-access green hex head ground screw.• Smooth, quiet toggle action.• NAFTA-Compliant Residential Wiring Devices are ideal for use on projects subject to the provisions of the Buy American Act.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Grounding Toggle Switch Type 3-Way
Voltage Rating 120 V Amperage Rating 15 A
Number of Poles 3 Color Black
Grade Commercial/Residential Terminal Connection Screw, Grounding
Conductor Size (4) 12 - 14 AWG Material Thermoplastic
Dimensions 4.2 in Mounting Wall, Flush, Screw
Standards UL 20 Application Commercial,Residential
UPC 785007662993

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100 5000 - SKID - 5000
Customers who bought this item also bought