
PASS & SEYMOUR TP2BK 2-Gang TradeMaster® Toggle Switch Wall Plate, Black
Description
Trademaster Wall Plate 2-Gang 2-Toggle.FEATURES AND BENEFITS:• RoHS Compliant• Molded of rugged, practically indestructible self-extinguishing nylon.• Extra 3/16 inch width and height than Standard size plates• Preferred for hospital, industrial, institutional, and other high-abuse applications.• Nominal thickness, .070 inch.
Specifications
Brand Name | Pass & Seymour | Sub Brand | TradeMaster |
Item Name | Wallplate | Type | Wall Plate |
Number of Gangs | 2 | Length | 5-1/2 in |
Material | Thermoplastic | Color | Black |
Orientation | Vertical | Width | 4.75 in |
Thickness | 0.45 in | Finish | Matte |
Mounting | Wall | For Use With | (2) Toggle Switch |
Standards | UL 514 | Application | For Residential, Commercial use |
UPC | 785007274080 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 | 200 - UNIT - 200 | 4800 - SKID - 4800 |