![cwdah7810gdc](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/127006083.jpg?preset=medium)
COOPER INDUSTRIES AH7810GD-C 30A 600V 1-Gang 3-Pole Manual Motor Controller
Description
Eaton manual motor controller, Canadian version, #14-10 AWG, 30A, Industrial, Wall, 600V, Front wired screw and clamp, Maintained contact, Gray, NEMA 1, Enclosure: SS, Three-pole, Single-gang, Three-phase, Toggle, Single-throw, Nylon
Specifications
Brand Name | Cooper Industries | Sub Brand | Arrow Hart |
Item Name | Motor Control Switch | Type | 2-Position, Maintained Contact, Single Throw |
Voltage Rating | 600 V | Amperage Rating | 30 A |
Phase | 3 | Number of Poles | 3 |
Actuator | Toggle | Color | Gray |
Grade | Industrial | Wiring Configuration | Front Wire |
Terminal Connection | Clamp/Screw | Conductor Size | 14-10 AWG |
Material | Glass Filled Nylon | Dimensions | 6.3 in L x 5.7 in H x 6.4 in W |
Mounting | Wall | Standards | NAFTA Compliant, RoHS Compliant, cULus Listed |
Application | For Manual Motor Controller |
Packages
1 - UNIT - 1 |