Abbotsford
pasps15ac1w

PASS & SEYMOUR PS15AC1W 15Amp 120/277V 1-Pole Industrial Extra Heavy-Duty Specification Grade Switch, White

Price $12.79 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:PS15AC1W

Description

1-Pole Toggle Switch, Back & Side Wire 15 Amp 120/277 Volt.FEATURES AND BENEFITS:• Screw-pressure-plate back and side wired. Accepts #14 - #10 AWG copper or copper-clad conductors. • Heavy-gauge one-piece copper alloy contact arm virtually eliminates contact bounce. • Cam controls fast "make" and positive "break" to minimize arcing. • Heavy-duty bumper pads for quiet operation. • High strength thermoplastic polycarbonate toggle. • Back body made of glass-reinforced nylon. • Locking support provides resistance to face and back body separation.• Oversized silver alloy contacts for long life and better heat dissipation. • Grounding terminal is standard. • Shallow design for ease of installation. • Strap nickel-plated steel with integral ground. • Auto-ground clip assures positive ground.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Industrial Grade Toggle Switch Type Non-Reversing
Voltage Rating 120 - 277 VAC Amperage Rating 15 A
Number of Poles 1 Actuator Toggle
Color White Grade Industrial
Action Off Wiring Configuration Back and Side Wire
Terminal Connection Screw Material Thermoplastic
Dimensions 3.3 in Mounting Wall, Flush, Screw
Standards UL 20 Application Industrial
UPC 785007196535

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50
Customers who bought this item also bought