![pastpj13w](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331987011.jpg?preset=medium)
PASS & SEYMOUR TPJ13W 1-Gang Blank Plate- Box Mounted, White
Description
Wall plate is of molded of rugged, practically indestructible self-extinguishing nylon. Box mount. Preferred for hospital, industrial, institutional and other high-abuse applications. Nominal thickness 0.070 inch.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Blank Wallplate | Type | Junior Jumbo |
Number of Gangs | 1 | Length | 4.9 in |
Material | Thermoplastic | Color | White |
Orientation | Vertical | Width | 3.312 in |
Thickness | 0.35 in | Finish | Gloss |
Mounting | Wall | Standards | UL 514 |
Application | For Residential/Commercial use | UPC | 785007025330 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 | 200 - UNIT - 200 |