
PASS & SEYMOUR TP826LA 2-Gang Trademaster Combination Openings - 1 Duplex Receptacle & 1 Decorator, Light Almond
Description
2-Gang Trademaster Combination Openings - 1 Duplex Receptacle & 1 Decorator.FEATURES & BENEFITS:- RoHS Compliant- Molded of rugged, practically indestructible self-extinguishing nylon.- Extra 3/16 inch width and height than Standard size plates- Preferred for hospital, industrial, institutional, and other high-abuse applications.- Nominal thickness, .070 inch.- cULus: Yes- Unbreakable
Specifications
Brand Name | Pass & Seymour | Sub Brand | Trademaster |
Item Name | Wallplate | Type | 1 Duplex, 1 Decorator |
Number of Gangs | 2 | Length | 4.7 in |
Material | Thermoplastic | Color | Light Almond |
Width | 120.6 mm | Thickness | 0.35 in |
Finish | Matte | Mounting | Wall |
Standards | UL 514 Listed | Application | For Residential/Commercial use |
UPC | 785007276015 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 | 200 - UNIT - 200 | 4800 - SKID - 4800 |