Abbotsford
pastp226w

PASS & SEYMOUR TP226-W 3-Gang 2-Toggle Switch and 1 Decorator Combination Openings Wall Plate, White

Price $13.21 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:TP226W
Documents Documents

Description

FEATURES AND BENEFITS:• Molded of rugged, practically indestructible self-extinguishing nylon. • Extra 3/16 inch width and height than Standard size plates• Preferred for hospital, industrial, institutional, and other high-abuse applications. • Nominal thickness, .070 inch.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Toggle/Decorator Wallplate Type Combination
Number of Gangs 3 Length 4.7 in
Material Thermoplastic Color White
Width 6.563 in Thickness 0.35 in
Finish Gloss Mounting Wall
For Use With Switch/Dimmer Standards UL 514
Application For Residential/Commercial use UPC 785007275469

Packages

1 - UNIT - 1 15 - UNIT - 15 150 - UNIT - 150 3600 - SKID - 3600