Abbotsford
Final sale
lev80309st

LEVITON MANUFACTURING OF CANADA 80309-ST 2-Gang Decora Plus™ Screwless Snap-On Wall Plate, Light Almond

Inventory
Unavailable for order
Manufacturer:LEVITON
Manufacturer #:80309-ST

Description

Leviton Decora Plus Wallplates — available in a wide spectrum of colors and styles — can add subtle elegance to any home. You can go modern with Decora Plus Screwless, snap-on wallplates, which install fast and flawlessly. Sleek, versatile and convenient, all Leviton decorative wallplates can stand up to heavy use while coordinating perfectly with paint or wall coverings. Think of them as the finishing touch to giving a home its signature look.FEATURES: • Gang: 2 • Material: Poly Carbonate • Mount: Snap-On • Standards and Certifications: ETL • Type: Screwless, Standard Size • Warranty: 10-Year Limited

Specifications

Brand Name Leviton Sub Brand Decora Plus™
Item Name Decora Wallplate Type Standard, Screwless
Number of Gangs 2 Length 114.3 mm
Material Polycarbonate Color Light Almond
Orientation Vertical Width 115.9 mm
Thickness 5.59 mm Finish Matt
Mounting Snap-On Standards CSA Certified/UL Listed, NEMA WD-1, ANSI, W-P-544, UL 514
Application Residential, Commercial UPC 078477276808

Packages

1 - UNIT - 1 20 - UNIT - 20
Customers who bought this item also bought