Abbotsford
scetsdcu202

IPEX Scepter Combo Cover Switch Duplex Receptacle Plate

Price $5.7993 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:077374
Documents Documents

Description

F Series gang plate, triple, combo switch duplex receptacle.

Specifications

Brand Name Ipex Sub Brand Scepter®
Type DBL GANG COV. PLATE COMBO SWITCH & SING. REC. Number of Gangs 2
Material PVC Color Gray
Standards CSA C22.2 No. 18.2;CSA C22.2 No. 85;UL 514C UPC 622454269378

Packages

1 - UNIT - 1 5 - UNIT - 5 50 - UNIT - 50
Customers who bought this item also bought