![pastp82i](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331970823.jpg?preset=medium)
PASS & SEYMOUR TP82I 2-Gang Trademaster® Duplex Receptacle Openings, Ivory
Description
Trademaster Plate 2-Gang 2-Duplex.FEATURES AND BENEFITS:- RoHS Compliant- Molded of rugged, practically indestructible self-extinguishing nylon.- Extra 3/16 inch width and height than Standard size plates- Preferred for hospital, industrial, institutional, and other high-abuse applications.- Nominal thickness, .070 inch.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Duplex Receptacle Wallplate | Type | Duplex |
Number of Gangs | 2 | Length | 118.8 mm |
Material | Thermoplastic | Color | Ivory |
Orientation | Vertical | Width | 120.6 mm |
Thickness | 0.35 in | Finish | Matte |
Mounting | Wall | Standards | UL 514 |
Application | For Residential/Commercial use | UPC | 785007275223 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 | 200 - UNIT - 200 |