Abbotsford
pastp703bk

PASS & SEYMOUR TP703BK 2-Gang Power Outlet Receptacle Opening, Black

Price $14.12 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:TP703BK
Documents Documents

Description

Two Gang Power Outlet Receptacle Opening, 2.1563" hole for 2.125" diameter device - 4 mtg. holes.FEATURES AND BENEFITS: - RoHS Compliant - Molded of rugged, practically indestructible self-extinguishing nylon. - Extra 3/16 inch width and height than Standard size plates - Preferred for hospital, industrial, institutional, and other high-abuse applications. - Nominal thickness, .070 inch.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Receptacle Power Outlet Wallplate Type Wall Plate
Number of Gangs 2 Length 5 in
Material Thermoplastic Color Black
Orientation Vertical Width 4.75 in
Thickness 0.3 in Finish Matte
Mounting Exposed Screw/Wall Standards cULus Listed, UL 514 Listed
Application For Commercial, Residential Applications UPC 785007261431

Packages

1 - UNIT - 1 20 - UNIT - 20 200 - UNIT - 200 4800 - SKID - 4800