Abbotsford
scetsc203

IPEX Scepter Triple Switch Cover Plate

Price $10.9909 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:077744
Documents Documents

Description

Triple switch gang plate, Scepter®, F series.

Specifications

Brand Name Ipex Sub Brand Scepter®
Item Name Switch Cover Plate Type Non Corrosive
Number of Gangs 3 Material PVC
Color Gray Mounting Screw Mount
UPC 622454777446

Packages

1 - UNIT - 1 5 - UNIT - 5 50 - UNIT - 50
Customers who bought this item also bought