
GREENLEE 1 inch Greenlee Boxed Conduit Piston, Green
Description
Conduit piston, green, 1 inch. Use with blower or vacuum power fishing system to pioneer the line through the conduit run. Flexible foam body for an air-tight seal. Color-coded end disk with embossed size markings for fast, easy selection. Strong steel center rod with loops on both ends.
Specifications
Brand Name | Greenlee | Item Name | Conduit Piston |
Type | Foam | Size | 1 in |
Material | Steel Rod | Color/Finish | Green |
Capacity | 1 In | Application | Use with Blower or Vacuum Power Fishing System to Start Conduit Run |
UPC | 783310006107 |
Packages
5 - UNIT - (5) |