
PASS & SEYMOUR SPO1-W 1-Gang Toggle Switch Opening Jumbo Wall Plate, White
Description
FEATURES AND BENEFITS:• Molded of non-combustible mar-proof material. • Individually wrapped with color-matching screws. • Resistant to discoloration, grease, oil, solvent, and moisture. • Nominal thickness, .070 inch.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Toggle Wallplate | Type | Wall Plate |
Number of Gangs | 1 | Length | 5 in |
Material | Thermoplastic | Color | White |
Orientation | Vertical | Width | 3.5 in |
Thickness | 0.3 in | Finish | Gloss |
Mounting | Wall | For Use With | Switch/Dimmer |
Standards | UL 514 | Application | For Residential/Commercial use |
UPC | 785007681116 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 | 200 - UNIT - 200 | 9800 - SKID - 9800 |