
PASS & SEYMOUR TP4BK 4-Gang Trademaster® Toggle Switch Openings, Black
Description
4-Gang Trademaster® Toggle Switch Openings.FEATURES AND BENEFITS:• RoHS Compliant• Molded of rugged, practically indestructible self-extinguishing nylon. • Extra 3/16 inch width and height than Standard size plates• Preferred for hospital, industrial, institutional, and other high-abuse applications.• Nominal thickness, .070 inch.
Specifications
Brand Name | Pass & Seymour | Sub Brand | TradeMaster |
Item Name | Wallplate | Type | Wall Plate |
Number of Gangs | 4 | Length | 5-1/2 in |
Material | Thermoplastic | Color | Black |
Orientation | Vertical | Width | 8.375 in |
Thickness | 0.45 in | Finish | Matte |
Mounting | Wall | For Use With | (4) Toggle Switch |
Standards | UL 514 | Application | For Residential, Commercial use |
UPC | 785007274226 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 | 3600 - SKID - 3600 |